- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 2.69 in Width
- Bearing Steel Material
| Axial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| No. of Bearings | 1 |
| Series | 322 |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| No. of Rows | Double |
| Bearing Class | Class 6 / P6 |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 6.69 in, 170 mm |
| Basic Dynamic Load Rating | 43388.126 lbf, 193 kN |
| I.D. | 3.15 in, 80 mm |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Reference Speed | 4300 rpm |
| Duplex Type | Single |
| Cage Material | Bearing Steel |
| Width | 2.69 in, 68.26 mm |
| Inner Ring Width | 2.68 in, 68 mm |
| Outer Ring Width | 2.68 in, 68 mm |
| Cage | Sheet Metal |
| Type | Angular Contact |
| Limiting Speed | 3800 rpm |
| Contact Angle | 30 Degree |
| Material | Bearing Steel |
| Static Load Rating | 35070.195 lbf, 156 kN |
| Preload Level | C3 Axial Clearance |
| Inch/Metric | Metric |
| Weight | 14.051 LB |
| EAN or UPC | 7316570438260 |

