- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 2.88 in Width
- Bearing Steel Material
| Width | 2.88 in, 73.03 mm |
| Preload Level | C3 Axial Clearance |
| Reference Speed | 4000 rpm |
| Type | Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Series | 322 |
| I.D. | 3.35 in, 85 mm |
| Duplex Type | Single |
| Static Load Rating | 39566.374 lbf, 176 kN |
| Axial Internal Clearance | C3 |
| Row Type | 2 |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| Precision Rating | ABEC 3 |
| Limiting Speed | 3600 rpm |
| Bearing Class | Class 6 / P6 |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.87 in, 73 mm |
| Relubrication Feature | Without |
| Flush Ground | No |
| Element Material | Bearing Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage | Sheet Metal |
| O.D. | 7.09 in, 180 mm |
| No. of Rows | Double |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 2.87 in, 73 mm |
| Basic Dynamic Load Rating | 46760.26 lbf, 208 kN |
| Weight | 16.799 LB |
| EAN or UPC | 7316570747935 |

