- Ball Bearing
| I.D. | 3.543 in, 90 mm |
| Type | Angular Contact |
| No. of Rows | 2 |
| O.D. | 7.48 in, 190 mm |
| Width | 2.874 in, 73 mm |
| Basic Dynamic Load Rating | 50582.012 lbf, 225 kN |
| Reference Speed | 3800 rpm |
| Material | Bearing Steel |
| Axial Internal Clearance | CN |
| Relubrication Feature | Without |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Limiting Speed | 3200 rpm |
| Contact Angle | 45° |
| Cage Material | Machined Metal |
| Static Load Rating | 56202.236 lbf, 250 kN |
| Weight | 20.826 LB |
| EAN or UPC | 7316575273316 |

