- Unmounted, Angular Contact Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 3.06 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Element Material | Bearing Steel |
| Enclosure | Open |
| No. of Rows | Double |
| Preload Level | Normal Axial Clearance |
| Seal Material | None |
| Type | Angular Contact |
| O.D. | 7.87 in, 200 mm |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 30 Degree |
| Ball Material | Steel |
| Static Load Rating [Max] | 48600 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Row Type | 2 |
| Rolling Element | Ball |
| Static Load Rating | 48558.732 lbf, 216 kN |
| Bearing Design | Converging Angle Design |
| Basic Dynamic Load Rating | 53954.146 lbf, 240 kN |
| Inner Ring Width | 3.03 in, 77 mm |
| Reference Speed | 3600 rpm |
| Rows of Balls | Double |
| Bore Type | Cylindrical |
| icNumber | 7697323 |
| Dynamic Load Rating | 50625 lbf |
| Flush Ground | No |
| Series | 322 |
| Bearing Class | Class 6 / P6 |
| Limiting Speed | 3000 rpm |
| Precision Rating | ABEC 3 |
| Precision | Standard |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Duplex Type | Single |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Capacity | Standard Capacity |
| Cage | Sheet Metal |
| I.D. | 3.74 in, 95 mm |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Axial Internal Clearance | CN |
| Width | 3.06 in, 77.79 mm |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Outer Ring Width | 3.03 in, 77 mm |
| Radial Internal Clearance | Normal |
| No. of Bearings | 1 |
| Ring Type | One-Piece Inner and Outer Rings |
| Cage Material | Bearing Steel |
| Weight | 21.76 LB |
| EAN or UPC | 7316570555370 |

