- 3.31 in Shaft Diameter
- 5 in Housing Bore Diameter
- 0.47 in Overall Width
- Nitrile Rubber (NBR) Lip Material
| Lubricant | Oil or Grease |
| Shaft Dia. | 3.31 in, 84.15 mm |
| Design | P2 |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.47 in, 11.91 mm |
| Case Design | Metal Case, Inner Case |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 5 in, 126.97 mm |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Weight | 1.9 LB |
| EAN or UPC | 7316577327550 |

