- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 400 mm Inside Diameter
- 650 mm Outside Diameter
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Material | Steel |
| Relubrication Feature | With |
| I.D. | 400 mm |
| Bore Type | Tapered Bore |
| O.D. | 650 mm |
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Weight | 662.158 LB |
| EAN or UPC | 7316576639876 |

