- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
- 16 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
| Lip Type | Triple Lip w/One Spring |
| Operating Temperature [Max] | 302 °F |
| Lip Style | Internal |
| Construction | HMSA25S |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 5 in, 139 mm |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Assembled Design |
| Seal Application | Light Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | HMSA25S |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 3 in, 82 mm |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Overall Width | 16 mm |
| Weight | 0.91 LB |
| EAN or UPC | 85311169806 |

