- 3.375 in Shaft Diameter
- 4.125 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 3.375 in |
| Overall Width | 0.375 in |
| Solid | Yes |
| Spring Material | Carbon Steel Garter |
| Construction | CRW1 |
| Case Design | Metal Case |
| Design | CRW1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Housing Bore Dia. | 4.125 in |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -65 °F |
| Weight | 0.69 LB |
| EAN or UPC | 85311031684 |

