- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRWH1 |
| Overall Width | 0.438 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Construction | CRWH1 |
| Seal Type | Oil |
| Shaft Dia. | 3.375 in |
| Lip Material | Nitrile Rubber (NBR) |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 4.376 in |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.246 LB |
| EAN or UPC | 85311031769 |

