- 3.38 in Shaft Diameter
- 4.69 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Shaft Dia. | 3.375 in |
| Pressure | 10 psi |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 4.686 in |
| Construction | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Solid | Yes |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.438 in |
| Inch/Metric | Inch |
| Design | CRWH1 |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Weight | 0.322 LB |
| EAN or UPC | 85311031820 |

