- Radial Shaft Seal
- 33 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 6 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Housing Bore Dia. | 50 mm |
| Overall Width | 6 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Seal Type | Oil or Grease |
| Lip Style | Internal |
| Shaft Dia. | 33 mm |
| Construction | HMS5 |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Edge |
| Pressure | 0 psi, 5 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.036 LB |
| EAN or UPC | 7316572550007 |

