- 34 in Shaft Diameter
- 36 in Housing Bore Diameter
- 0.81 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
| Spring Type | Garter |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 1,500 ft/min |
| Temperature Range [Max] | 250 °F |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Shaft Dia. | 34 in |
| Spring Material | Stainless Steel |
| Construction | HS7 |
| Seal Design | SKF Flex |
| Case Construction | All Rubber w/Spring |
| Cover/Compensation Ring/Plate Required | Yes |
| Lip Type | Single Lip |
| Installation | Cover Plate |
| Case Design | All-Rubber Seal |
| Housing Bore Dia. | 36 in |
| Lubricant | Oil or Grease |
| Design | HS7 |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.813 in |
| Split | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
| Operating Temperature [Min] | -40 °F |
| Weight | 7.461 LB |
| EAN or UPC | 85311145831 |

