Skip to content Skip to navigation menu
Metric Non-Split Radial Shaft Seal

340X372X16 HDS1 R

Metric Non-Split Radial Shaft Seal
Item #101829800
  • Radial Shaft Seal
  • 340 mm Shaft Diameter
  • 372 mm Housing Bore Diameter
  • 16 mm Width
Metric Non-Split Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 340 mm Shaft Diameter
  • 372 mm Housing Bore Diameter
  • 16 mm Width

description

  • HDS1 seals are designed for open housings in heavy industrial applications. They are self-retaining seals with a metal case and a garter spring and perform exceptionally well in large-size machinery, customized or heavy-duty machinery, and industrial gearboxes. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.

features

  • Self-retaining in an open housing bore
  • Robust design
  • Excellent oil or grease retention
  • Excellent shaft followability
  • Customized dimensions
  • No minimum order quantity
Cover/Compensation Ring/Plate Required No
Lip Style Internal
Temperature Range [Max] 250 °F
Housing Bore Dia. 372 mm
Construction HDS1
Spring Material Carbon Steel Garter
Overall Width 16 mm
Seal Design SKF Flex
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Seal Application General Purpose
Surface Speed [Nom] 5,000 ft/min
Shaft Dia. 340 mm
Lip Material Nitrile Rubber (NBR)
Lip Type Non-Split
Inch/Metric Metric
Pressure 10 psi
Temperature Range [Min] -40 °F
Case Construction Steel Case w/Inner Case
Weight 5.301 LB
EAN or UPC 85311121880
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison