- 3.44 in Shaft Diameter
- 4.63 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Solid | Yes |
| Construction | CRWH1 |
| Housing Bore Dia. | 4.626 in |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 3.438 in |
| Operating Temperature [Max] | 210 °F |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel |
| Pressure | 10 psi |
| Case Material | Steel |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Overall Width | 0.438 in |
| Design | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 225 °F |
| Spring Type | Garter |
| Bore Sealant | Bore Tite |
| Weight | 0.291 LB |
| EAN or UPC | 85311031943 |

