- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Type | Single Lip |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Design | CRWH1 |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 4.756 in |
| Overall Width | 0.438 in |
| Shaft Dia. | 3.438 in |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Construction | CRWH1 |
| Pressure | 10 psi |
| Weight | 0.331 LB |
| EAN or UPC | 85311031967 |

