- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Inner Case |
| Housing Bore Dia. | 4.876 in |
| Pressure | 10 psi |
| Shaft Dia. | 3.438 in |
| Temperature Range [Min] | -40 °F |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Overall Width | 0.438 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Construction | CRWH1 |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.383 LB |
| EAN or UPC | 85311031998 |

