- 3.5 in Shaft Diameter
- 4.501 in Housing Bore Diameter
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 4.501 in |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.438 in |
| Shaft Dia. | 3.5 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Design | CRWH1 |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Family Name | Single Lip With Spring Shaft Seal |
| Spring Material | Carbon Steel Garter |
| Weight | 0.256 LB |
| EAN or UPC | 85311032223 |

