Skip to content Skip to navigation menu
Fluoro Rubber Single Lip Shaft Seal

34892

Fluoro Rubber Single Lip Shaft Seal
Item #100747828
  • 3.5 in Shaft Diameter
  • 4.5 in Housing Bore Diameter
  • 0.44 in Overall Width
  • Fluoro Rubber (FKM) Lip Material
  • Inch
Fluoro Rubber Single Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Shaft Diameter
  • 4.5 in Housing Bore Diameter
  • 0.44 in Overall Width
  • Fluoro Rubber (FKM) Lip Material
  • Inch

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Temperature Range [Max] 400 °F
Speed 0.07 ft/min
Seal Application General Purpose
Seal Design SKF Wave
Shaft Dia. 3.5 in
Lip Style Internal
Housing Bore Dia. 4.501 in
Operating Temperature [Max] 390 °F
Spring Material Carbon Steel
Case Material Steel
Lubricant Oil or Grease
Bore Sealant Bore Tite
Pressure 10 psi
Case Design Metal Case, Inner Case
Seal Type Oil
Inch/Metric Inch
Case Construction Steel Case w/Inner Case
Installation Housing Press Fit
Overall Width 0.438 in
Design CRWH1
Construction CRWH1
Operating Temperature [Min] -5 °F
Temperature Range [Min] -40 °F
Spring Type Garter
Solid Yes
Lip Type Single Lip
Cover/Compensation Ring/Plate Required No
Lip Material Fluorocarbon Rubber (FKM)
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3000
Weight 0.358 LB
EAN or UPC 85311032261
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison