- Radial Shaft Seal
- 34 mm Shaft Diameter
- 44 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
features
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
| Inch/Metric | Metric |
| Housing Bore Dia. | 44 mm |
| Shaft Dia. | 34 mm |
| Seal Type | Oil or Grease |
| Seal Design | SKF Edge |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | HMSA10 |
| Overall Width | 8 mm |
| Weight | 0.031 LB |
| EAN or UPC | 7316572549421 |

