- Radial Shaft Seal
- 34 mm Shaft Diameter
- 44 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 44 mm |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Light Dirt Exclusion |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Construction | HMSA7 |
| Shaft Dia. | 34 mm |
| Weight | 0.074 LB |
| EAN or UPC | 85311012225 |

