- Radial Shaft Seal
- 34 mm Shaft Diameter
- 45 mm Housing Bore Diameter
- 8 mm Width
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 34 mm |
| Housing Bore Dia. | 45 mm |
| Case Construction | Rubber Covered Steel Case |
| Seal Type | Grease |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Standard |
| Overall Width | 8 mm |
| Construction | HMSA7 |
| Temperature Range [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Temperature Range [Max] | 250 °F |
| Weight | 0.079 LB |
| EAN or UPC | 85311237949 |

