- Radial Shaft Seal
- 34 mm Shaft Diameter
- 46 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Housing Bore Dia. | 46 mm |
| Inch/Metric | Metric |
| Construction | HMSA7 |
| Overall Width | 8 mm |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | Light Dirt Exclusion |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 34 mm |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Seal Type | Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 250 °F |
| Seal Design | Standard |
| Lip Type | Dual Lip w/One Spring |
| Weight | 0.068 LB |
| EAN or UPC | 85311229432 |

