- Radial Shaft Seal
- 34 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRS1 seals are designed with a single metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | CRS1 |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 52 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 34 mm |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Weight | 0.095 LB |
| EAN or UPC | 85311220071 |

