Skip to content Skip to navigation menu
Fluoro Rubber Dual Lip Shaft Seal

35080

Fluoro Rubber Dual Lip Shaft Seal
Item #100747842
  • 3.5 in Shaft Diameter
  • 4.999 in Housing Bore
  • 0.438 in Overall Width
  • Fluorocarbon Rubber (FKM) Lip Material
  • SKF Wave Seal
Fluoro Rubber Dual Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Shaft Diameter
  • 4.999 in Housing Bore
  • 0.438 in Overall Width
  • Fluorocarbon Rubber (FKM) Lip Material
  • SKF Wave Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWA1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, a garter spring to optimize sealing against the shaft, and a dust lip to improve contamination exclusion. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Bore Sealant Bore Tite
Solid Yes
Lip Type Dual Lip
Operating Temperature [Min] -5 °F
Seal Design SKF Wave
Temperature Range [Max] 400 °F
Shaft Dia. 3.5 in
Lubricant Oil or Grease
Case Design Metal Case
Case Material Steel
Speed 0.07 ft/min
Temperature Range [Min] -40 °F
Spring Material Carbon Steel
Case Construction Steel Case w/o Inner Case
Operating Temperature [Max] 390 °F
Lip Style Internal
Pressure 10 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Overall Width 0.438 in
Spring Type Garter
Cover/Compensation Ring/Plate Required No
Installation Housing Press Fit
Lip Material Fluorocarbon Rubber (FKM)
Construction CRWA1
Design CRWA1
Seal Type Oil
Seal Application Dirt Exclusion and Lubricant Retention
Housing Bore Dia. 4.999 in
Inch/Metric Inch
Weight 0.432 LB
EAN or UPC 85311032469
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison