- Thrust Bearing Type
- Tapered Bore Type
- 220 mm Inside Diameter
- 300 mm Outside Diameter
- 96 mm Width
| Rows of Balls | Single |
| Abrasive Belt Width | 96 mm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 300 mm |
| Bearing Type | Thrust |
| I.D. | 220 mm |
| Weight | 42.505 LB |
| EAN or UPC | 7316571057613 |

