- 3.54 in Shaft Diameter
- 4.25 in Housing Bore Diameter
- 0.39 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
| Case Design | Metal Case |
| Design | HMA7 |
| Operating Temperature [Max] | 302 °F |
| Speed | 0.02 ft/min |
| Overall Width | 0.39 in, 10 mm |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 4.25 in, 108 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Pressure | 3 psi |
| Lip Type | Dual Lip |
| Shaft Dia. | 3.54 in, 90 mm |
| Installation | Housing Press Fit |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.161 LB |
| EAN or UPC | 85311368254 |

