Skip to content Skip to navigation menu
SKF3550974

3550974

Fluoro Rubber Dual Lip Shaft Seal
Item #100921178
  • 35.5 in Shaft Diameter
  • 38 in Housing Bore Diameter
  • 1.25 in Overall Width
  • Fluoro Rubber (FKM) Lip Material
  • Inch
SKF3550974
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35.5 in Shaft Diameter
  • 38 in Housing Bore Diameter
  • 1.25 in Overall Width
  • Fluoro Rubber (FKM) Lip Material
  • Inch

description

  • These radial shaft seals are designed for large heavy-duty machinery in industries such as construction, metal, mining, paper, oil drilling, and wind turbines. The SKF heavy industrial seals offering includes metal cased seals, all-rubber seals, fabric- or metal-reinforced seals, and polyurethane seals. Flexible manufacturing processes enable customized dimensions to be manufactured to meet maintenance timelines.

features

  • Robust design
  • Many variants
  • Customized dimensions
Shaft Dia. 35.5 in, 901.7 mm
Installation Housing Press Fit
Design HDSE2
Case Material Steel
Seal Application General Purpose
Case Construction Steel Case w/Inner Case
Lubricant Oil or Grease
Overall Width 1.25 in, 31.75 mm
Lip Type Dual Lip
Operating Temperature [Max] 390 °F
Spring Material Stainless Steel
Cover/Compensation Ring/Plate Required No
Temperature Range [Min] -40 °F
Lip Material Fluoro Rubber (FKM)
Surface Speed [Nom] 5,000 ft/min
Housing Bore Dia. 38 in, 965.2 mm
Construction HDSE2
Temperature Range [Max] 400 °F
Speed 0.1 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.062
Spring Type Garter Spring Cover
Lip Style Internal
Pressure 15 psi
Seal Design Assembled Design
Inch/Metric Inch
Operating Temperature [Min] -5 °F
Case Design Metal Case
Weight 25.244 LB
EAN or UPC 85311193115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison