- 3.56 in Shaft Diameter
- 4.88 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 4.876 in |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Seal Type | Oil |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Shaft Dia. | 3.563 in |
| Bore Sealant | Bore Tite |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Case Design | Metal Case, Inner Case |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip |
| Spring Type | Garter |
| Temperature Range [Max] | 250 °F |
| Construction | CRWH1 |
| Pressure | 10 psi |
| Spring Material | Carbon Steel |
| Overall Width | 0.438 in |
| Weight | 0.521 LB |
| EAN or UPC | 85311032766 |

