Skip to content Skip to navigation menu
Metric Radial Shaft Seal

35X45X7 HMSA10 RG

Metric Radial Shaft Seal
Item #100913651
  • Radial Shaft Seal
  • 35 mm Shaft Diameter
  • 45 mm Housing Bore Diameter
  • 7 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 35 mm Shaft Diameter
  • 45 mm Housing Bore Diameter
  • 7 mm Width

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.

features

  • High pumping rate
  • Higher contamination exclusion with dust lip
  • With garter spring
  • Accommodate misalignment
Construction HMSA10
Overall Width 7 mm
Shaft Dia. 35 mm
Lip Material Nitrile Rubber (NBR)
Seal Design SKF Edge
Seal Type Oil or Grease
Housing Bore Dia. 45 mm
Inch/Metric Metric
Weight 0.029 LB
EAN or UPC 7316572033142
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison