- Radial Shaft Seal
- 35 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 11 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Construction | HMSA7 |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 55 mm |
| Seal Design | Standard |
| Lip Type | Dual Lip w/One Spring |
| Seal Type | Grease |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 35 mm |
| Overall Width | 11 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -65 °F |
| Seal Application | Light Dirt Exclusion |
| Temperature Range [Max] | 225 °F |
| Weight | 0.101 LB |
| EAN or UPC | 85311048880 |

