- Radial Shaft Seal
- 35 mm Shaft Diameter
- 56 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Application | General Purpose |
| Shaft Dia. | 35 mm |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Temperature Range [Max] | 225 °F |
| Construction | HMS4 |
| Housing Bore Dia. | 56 mm |
| Case Construction | Rubber Covered Steel Case |
| Weight | 0.087 LB |
| EAN or UPC | 85311886420 |

