- Radial Shaft Seal
- 35 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Type | Single Lip w/Spring |
| Overall Width | 10 mm |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Grease |
| Shaft Dia. | 35 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Construction | HMS4 |
| Housing Bore Dia. | 65 mm |
| Seal Application | General Purpose |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Seal Design | Standard |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.119 LB |
| EAN or UPC | 85311160254 |

