- Radial Shaft Seal
- 35 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Material | Nitrile |
| Housing Bore Dia. | 72 mm |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMSA7 |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Shaft Dia. | 35 mm |
| Temperature Range [Max] | 225 °F |
| Weight | 0.135 LB |
| EAN or UPC | 85311994446 |

