- 3612 Series Track Roller, 20 mm ID x 52 mm Crowned OD, 14 mm Roller Width, Single Row Ball Bearing, Contact Seals, Steel, With Inner Ring
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Closure Type | Seal On Both Sides |
| Outer Ring Width | 0.55 in, 14 mm |
| Precision Rating | Manufacturer Specific |
| I.D. | 20 mm |
| Enclosure | Contact Seals |
| O.D. | 2.05 in, 52 mm |
| Lubricant | Grease |
| Material | Steel |
| Roller Type | Crowned |
| Bore Type | Cylindrical |
| O.D. Type | Crowned |
| Inch/Metric | Metric |
| Roller Width | 14 mm |
| Overall Width | 14 mm |
| Width | 0.55 in, 14 mm |
| Internal Clearance | C3 |
| Series | 3612 |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Bearing Type | Single Row Ball Bearing |
| Roller Dia. | 52 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Weight | 0.354 LB |
| EAN or UPC | 7316577650214 |

