- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.59 in Width
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Precision Rating | Manufacturer Specific |
| Bore Type | Cylindrical |
| Bearing Type | Single Row Ball Bearing |
| Closure Type | Seal On Both Sides |
| Internal Clearance | C3 |
| I.D. | 25 mm |
| Roller Width | 15 mm |
| Overall Width | 15 mm |
| Roller Dia. | 62 mm |
| Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Series | 3612 |
| Row Type | 1 |
| Outer Ring Width | 0.59 in, 15 mm |
| Lubricant | Grease |
| Inner Ring Width | 0.59 in, 15 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Crowned |
| O.D. | 2.44 in, 62 mm |
| Material | Steel |
| Roller Type | Crowned |
| Enclosure | Contact Seals |
| Weight | 0.542 LB |
| EAN or UPC | 7316577062185 |

