- 3.625 in Shaft Diameter
- 4.626 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Construction | CRW1 |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Case Construction | Steel Case w/o Inner Case |
| Lubricant | Oil or Grease |
| Overall Width | 0.375 in |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -65 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Shaft Dia. | 3.625 in |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 4.626 in |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Design | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.294 LB |
| EAN or UPC | 85311032933 |

