- 3.63 in Shaft Diameter
- 4.75 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Spring Type | Garter |
| Case Design | Metal Case, Inner Case |
| Solid | Yes |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Shaft Dia. | 3.625 in |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Bore Sealant | Bore Tite |
| Housing Bore Dia. | 4.751 in |
| Overall Width | 0.438 in |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Construction | CRWH1 |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Case Material | Steel |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 225 °F |
| Weight | 0.485 LB |
| EAN or UPC | 85311032995 |

