- Angular Contact Thrust Bearing Type
- 30.16 mm Inside Diameter
- 64.29 mm Outside Diameter
- 21.43 mm Width
| O.D. | 64.29 mm |
| I.D. | 30.16 mm |
| Relubrication Feature | Without |
| Static Load Rating | 85427.398 lbf, 380 kN |
| Outer Ring Width | 0.827 in, 21 mm |
| Bearing Type | Angular Contact Thrust |
| Inner Ring Width | 0.807 in, 20.5 mm |
| Weight | 0.889 LB |
| EAN or UPC | 7316572470015 |

