- Angular Contact Thrust Bearing Type
- 63.5 mm Inside Diameter
- 100.013 mm Outside Diameter
- 39.116 mm Width
| Sealing | Without |
| O.D. | 100.013 mm |
| Bearing Type | Angular Contact Thrust |
| I.D. | 63.5 mm |
| Weight | 2.905 LB |
| EAN or UPC | 7316570151701 |
| Sealing | Without |
| O.D. | 100.013 mm |
| Bearing Type | Angular Contact Thrust |
| I.D. | 63.5 mm |
| Weight | 2.905 LB |
| EAN or UPC | 7316570151701 |