- Radial Bearing Type
- 19.05 mm Inside Diameter
- 41.275 mm Outside Diameter
- 26.988 mm Width
| Outer Ring Width | 0.75 in, 19.05 mm |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Ball Material | Steel |
| I.D. | 19.05 mm |
| Relubrication Feature | With |
| Sealing | Without |
| Radial Internal Clearance | CN |
| O.D. | 41.275 mm |
| Static Load Rating | 37318.285 lbf, 166 kN |
| Basic Dynamic Load Rating | 12589.301 lbf, 56 kN |
| Weight | 0.399 LB |
| EAN or UPC | 7316571276564 |

