- 365 Series Single Cone
- 2" Straight Bore
- 7/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Series | 365 |
| Enclosure | Open |
| Cone Type | Single Cone |
| Static Load Rating | 20570.018 lbf, 91.5 kN |
| Width | 0.875 in, 22.225 mm |
| O.D. | N/A |
| Inch/Metric | Inch |
| Cone Width | 7/8 in |
| Inner Ring Width | 0.875 in, 22.225 mm |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Material | Steel |
| Basic Dynamic Load Rating | 21132.041 lbf, 94 kN |
| Relubrication Feature | Without |
| I.D. | 2 in |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Tolerance | Standard |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Weight | 0.814 LB |
| EAN or UPC | 7316579213134 |

