Skip to content Skip to navigation menu
Fluoro Rubber Single Lip Shaft Seal

37328

Fluoro Rubber Single Lip Shaft Seal
Item #100915156
  • 3.75 in Shaft Diameter
  • 4.501 in Housing Bore
  • 0.375 in Overall Width
  • Fluorocarbon Rubber (FKM) Lip Material
  • SKF Wave Seal
Fluoro Rubber Single Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.75 in Shaft Diameter
  • 4.501 in Housing Bore
  • 0.375 in Overall Width
  • Fluorocarbon Rubber (FKM) Lip Material
  • SKF Wave Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Housing Bore Dia. 4.501 in
Overall Width 0.375 in
Lip Style Internal
Surface Speed [Nom] 3,600 ft/min
Inch/Metric Inch
Case Design Metal Case
Pressure 10 psi
Seal Type Oil
Lip Material Fluorocarbon Rubber (FKM)
Case Material Steel
Lubricant Oil or Grease
Temperature Range [Max] 400 °F
Spring Type Garter
Case Construction Steel Case w/o Inner Case
Operating Temperature [Min] -5 °F
Seal Design SKF Wave
Bore Sealant Bore Tite
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Shaft Dia. 3.75 in
Solid Yes
Construction CRW1
Lip Type Single Lip
Operating Temperature [Max] 390 °F
Design CRW1
Installation Housing Press Fit
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Spring Material Carbon Steel
Seal Application General Purpose
Speed 0.07 ft/min
Weight 0.25 LB
EAN or UPC 85311033398
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison