- 3.75 in Shaft Diameter
- 4.751 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Case Material | Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Operating Temperature [Min] | -40 °F |
| Spring Type | Garter |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Bore Sealant | Bore Tite |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRW1 |
| Shaft Dia. | 3.75 in |
| Housing Bore Dia. | 4.751 in |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Solid | Yes |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.375 in |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Weight | 0.373 LB |
| EAN or UPC | 85311033473 |

