- Fluoro Rubber Single Lip Shaft Seal
- 3.75 in x 4.751 in x 0.438 in
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Design | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Solid | Yes |
| Temperature Range [Max] | 400 °F |
| Seal Type | Oil |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Width | 0.438 in |
| Shaft Dia. | 3.75 in |
| Permissible Circumferential Speed | 6381.89 ft/min, 32.42 m/s |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Pressure | 10 psi |
| Overall Width | 0.438 in |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Auxiliary Lip | No |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.751 in |
| Operating Temperature [Max] | 390 °F |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -5 °F |
| Weight | 0.323 LB |
| EAN or UPC | 85311033527 |

