- 3.75 in Shaft Diameter
- 4.88 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 3.75 in |
| Inch/Metric | Inch |
| Design | CRWH1 |
| Solid | Yes |
| Overall Width | 0.438 in |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Spring Type | Garter |
| Seal Design | SKF Wave |
| Bore Sealant | Bore Tite |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Case Material | Steel |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 4.876 in |
| Case Design | Metal Case, Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.338 LB |
| EAN or UPC | 85311033534 |

