- 3.75 in Shaft Diameter
- 0.57 in Overall Width
| Inch/Metric | Metric |
| Installation | Shaft Press Fit |
| Operating Temperature [Min] | -90 °F |
| Overall Width | 0.57 in, 14.5 mm |
| Shaft Dia. | 3.75 in, 95.25 mm |
| Housing Bore Dia. | 4.57 in, 116.15 mm |
| Operating Temperature [Max] | 480 °F |
| Seal Material | Polytetrafluoroethylene (PTFE) |
| Weight | 0.224 LB |
| EAN or UPC | 85311374446 |

