- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Inch/Metric | Metric |
| Operating Temperature [Min] | -5 °F |
| Housing Bore Dia. | 4 in, 119 mm |
| Shaft Dia. | 3 in, 95 mm |
| Operating Temperature [Max] | 390 °F |
| Design | UNITIZE |
| Overall Width | 20 mm |
| Seal Material | Fluoro Rubber (FKM) |
| Weight | 0.609 LB |
| EAN or UPC | 85311379632 |

