- 3.78 in Shaft Diameter
- 4.57 in Housing Bore Diameter
- Inch
| Shaft Dia. | 3.78 in, 95.94 mm |
| Housing Bore Dia. | 4.57 in, 116 mm |
| Spring Type | Garter |
| Design | UNITIZE |
| Operating Temperature [Min] | -5 °F |
| Spring Material | Carbon Steel |
| Overall Width | 0.51 in, 12.9 mm |
| Operating Temperature [Max] | 390 °F |
| Inch/Metric | Inch |
| Case Material | Steel |
| Seal Material | Fluoro Rubber (FKM) |
| Weight | 0.213 LB |
| EAN or UPC | 85311282154 |

