- 3700 Series Single Cone
- 2" Straight Bore
- 1.1930" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Tolerance | Standard |
| Inner Ring Width | 1.193 in, 30.302 mm |
| Static Load Rating | 32822.106 lbf, 146 kN |
| Cone Type | Single Cone |
| Cage Material | Sheet Metal |
| Width | 1.193 in, 30.302 mm |
| O.D. | N/A |
| Material | Steel |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 30124.398 lbf, 134 kN |
| Cone Width | 1.193 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Series | 3700 |
| Bearing Type | Single Cone |
| Enclosure | Open |
| I.D. | 2 in |
| Inch/Metric | Inch |
| Weight | 1.285 LB |
| EAN or UPC | 7316576643903 |

