- 3.875 in Shaft Diameter
- 4.751 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 3.875 in |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Spring Material | Carbon Steel Garter |
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRW1 |
| Overall Width | 0.375 in |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Seal Type | Oil |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Solid | Yes |
| Temperature Range [Min] | -65 °F |
| Housing Bore Dia. | 4.751 in |
| Weight | 1.02 LB |
| EAN or UPC | 85311033725 |

